This item is Discontinued.

This item is Discontinued.
Chloe CH58056RB07-DP1 7 in. Shade Lighting Ironclad Industrial Style 1 Light Ceiling Mini Pendant - Oil Rubbed Bronze (Discontinued)
Mfr #
CH58056RB07-DP1
Zoro #
G004118449
UPC # 602573005408
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH58056RB07-DP1
Zoro #
G004118449
UPC #
602573005408
Country of Origin
China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This 1-light pendant features an oil rubbed bronze finish that will complement many industrial, urban, loft, and transitional decors
- The clean lines of the cube shaped frame surrounding the clear glass adds interest and helps create a classy look to any space
- One (1) 60 watt Edison bulb is included
- Light Bulb Types: (1) 100 Watt max E26 Filament Bulb (60w included)
- Light Direction: Downlight
- Switch Type: Wall Switch On/Off
- Power Source: Corded-Electric, Hardwired
- Shade Shape: Rectangle
- Shade Materials: Clear Glass & Metal
- Glass Thickness (in): 0.12
- Finish: Oil Rubbed Bronze
- Overall Materials: Glass, steel & electrical components
- Specific Uses: Indoor
- Certification: UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.