
Chloe CH59058RB21-UP4 21 in. Lighting Ironclad Industrial-Style 4 Light Rubbed Bronze Ceiling Pendant - Oil Rubbed Bronze (Discontinued)
- Mfr # CH59058RB21-UP4
- Zoro # G004118159
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH59058RB21-UP4
Zoro #
G004118159
UPC #
602573006375
Country of Origin
China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This 4-light pendant features an oil rubbed bronze finish that will complement many industrial, urban, loft, and transitional decors
- The hexagon shaped steel frame surrounding the light cluster adds interest to complete the look of this unique design
- Light Bulb Types: (4) 100 Watt max E26 Type A Bulb (not included)
- Light Direction: Ambient
- Switch Type: Wall Switch On/Off
- Power Source: Corded-Electric, Hardwired
- Shade Shape: Hexagon
- Shade Materials: Metal
- Finish: Oil Rubbed Bronze
- Overall Materials: Steel & electrical components
- Specific Uses: Indoor
- Certification: UL Listed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.