CH3T994BG12-WS1 Graham Tiffany-Style 1 Light Mission Indoor Wall Sconce - 12 in.
- Mfr # CH3T994BG12-WS1
- Zoro # G904119393
product price:Â
$
91.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH3T994BG12-WS1
- Zoro #
- G904119393
- UPC #
- 602573223611
- Country of Origin
- China
Description
GRAHAM, a Mission Tiffany-style 1 light wall sconce features a seashell-like glass design with a beautiful yellow-green shade, sure to shine bright and complement your home with its black finish. Hand crafted from over 25 pieces of art glass and 7 beads that will add color and beauty to any space. Main colors are green, yellow and red. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Width: 12"
- Overall Height: 5.2"
- Est. Glass Beads: 7 Beads
- Est. Glass Cuts: 26 piece
- Glass Thickness: 0.12'
- Shade Width: 12"
- Shade Materials: Tiffany-glass
- Back Plate Height: 4.3"
- Back Plate Width: 6.1"
- Projection: 6.1"
- Electric Wire Length: 7.5"
- Shade Shape: Trapezoid
- Specific Uses: Indoor
- Wattage/Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
- Finish: Textured Black
- Light Direction: Uplight
- Overall Materials: Glass, metal & electrical components
- Switch Type: Wall Outlet
- Power Source: Hardwired, Wall Outlet
- Certification: UL Listed
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.