Shop CHLOE LIGHTING
Create Account
CH22L68BK12-OD1 12 in. Tall Kirton Transitional Led Textured Black Outdoor Wall Sconce
- Mfr # CH22L68BK12-OD1
- Zoro # G904118402
product price:Â
$
60.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH22L68BK12-OD1
- Zoro #
- G904118402
- UPC #
- 602573220474
- Country of Origin
- Unknown
Description
KIRTON, a classic 1 light wall sconce that will add a touch of timeless appeal to any space. Add it to the entryway beside your front door to cast a warm and welcoming glow.
Specifications- Width: 7
- Height: 12
- Projection: 7.5
- Back Plate Width: 4.45
- Back Plate Height: 7.87
- Net Weight (lbs): 3.4
- Light Direction: Downlight
- Wattage & Bulb Types: (1) 6 Watt LED Bulb (included)
- Power Source: Corded-Electric, Hardwired
- Electric Wire Length: 6
- Switch Type: Wall Switch On & Off
- Shade Shape: Rectangle
- Shade Materials: Clear seedy glass
- Finish: Textured Black
- Materials: Steel, glass & electrical components
- Specific Uses: Outdoor
- Size: 12 in.
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.