Shop CHLOE LIGHTING
Create Account
Chloe CH21611BK16-OD1 16 in. Lighting Havana Divine Transitional 1 Light Black Outdoor Wall Sconce - Textured Black
- Mfr # CH21611BK16-OD1
- Zoro # G203985637
product price:Â
$
57.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH21611BK16-OD1
- Zoro #
- G203985637
- UPC #
- 91037040398
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Prepare for instant glamour
- This fixture creates voluminous accent lighting and awe inspiring ambience
- Marry this design with your modern streamlined outdoor furniture for added luxe or ignite an outdoor veranda instantly with allure
- Specific Uses: Outdoor
- Light Direction: Downlight
- Power Source: Hardwired
- Certification: ETL Listed
- Light Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
- Overall Materials: Aluminium, glass and electrical components
- Shade Materials: Seedy & Bent Beveled Glass
- Finish: Textured Black
- Switch Type: Wall Switch On/Off
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.