Shop MAXIM LIGHTING

3134CDSE Santa Barbara Cast 16" H 3-Light Outdoor Wall Lantern - Sienna

  • Mfr # 3134CDSE
  • Zoro # G803902591

product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9 in
Height
16 in
Length
11 in
Light Technology
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3134CDSE
Zoro #
G803902591
UPC #
783209313408
Country of Origin
China

Dimensions

Width
9 in
Height
16 in
Length
11 in
Back Plate Width
6 in
Back Plate Height
14 in

Details

Voltage
120V
Light Technology
Incandescent
Finish
Sienna
Glass Color
Seedy
Lamp Included
No
Max. Wattage
40
Lamp Quantity
3
Housing Material
Die Cast Aluminum
Dimmable
Yes
Shade Material
Glass
Style
Craftsman
Bulb Base
E12 (Candelabra)
Extension
11 in
Bulb Shape
B10
Collection
Santa Barbara DC

Description

  • Collection: Santa Barbara DC.
  • Type: Outdoor Wall Mount.
  • Glass: Seedy.
  • Finish: Sienna.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 9".
  • Height: 16".
  • Extension: 11".
  • HCO: 3.5".
  • BP Width: 6".
  • BP Height: 14".
  • Hanging Weight: 7.48 lb.
  • Bulb(s) Included: No.
  • Safety Rating: Wet.
  • Design Style: Craftsman/Mission.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.