Chloe CH22021BK13-OD1 13 in. Lighting Franklin Transitional 1 Light Black Outdoor Wall Sconce - Black

  • Mfr # CH22021BK13-OD1

  • Zoro # G403897921


product price:  $41.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH22021BK13-OD1
Zoro #
G403897921
UPC #
91037041371
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Franklin, collection outdoor wall sconce fixture is perfect for illuminating warm presentation to your home's exterior
  • This wall-mountable sconce is UL approved for your safety, weatherproof, and is made from aluminum and glass
Specifications
  • Switch Type: Wall Switch On/Off
  • Specific Uses: Outdoor
  • Finish: Black
  • Light Direction: Downlight
  • Light Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
  • Overall Materials: Aluminium, glass and electrical components
  • Power Source: Corded-Electric, Hardwired
  • Glass Thickness (in): 0.12
  • Shade Materials: Clear Seedy Glass
  • Certification: UL Listed
  • Shade Shape: Octagon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.