Shop CHLOE LIGHTING
Create Account
Chloe CH25041BK16-OD1 16 in. Lighting Milania Adora Transitional 1 Light Black Outdoor Wall Sconce - Textured Black
- Mfr # CH25041BK16-OD1
- Zoro # G803985808
product price:Â
$
68.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH25041BK16-OD1
- Zoro #
- G803985808
- UPC #
- 91037041265
- Country of Origin
- China
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- For the decorator who loves to lavish the home with brilliance, the Milania Adora is the perfect solution
- Suitable for any style decor, this design features an astounding display of color that refracts light for a dramatic update to your backyard or grilling area outdoors
- Switch Type: Wall Switch On/Off
- Light Direction: Downlight
- Power Source: Hardwired
- Certification: ETL Listed
- Overall Materials: Aluminium, glass and electrical components
- Shade Materials: Seedy Glass
- Specific Uses: Indoor/Outdoor
- Finish: Textured Black
- Light Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.