Shop SUNLITE
See all product information
Create Account
LED 9W-15W Tunable 900-1500 Lumens 30K-50K Dimmable Photocell Black Bulkhead Outdoor Fixture
- Mfr # 85127-SU
- Zoro # G323942770
product price:Â
$
68.99
/ea
Key Features
Damp/Wet Rating
Wet
Fixture Housing Color
Black
Finish
Textured
Watts
9/12/15 W
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85127-SU
- Zoro #
- G323942770
- UPC #
- 653703851273
- Country of Origin
- China
- Damp/Wet Rating
- Wet
- Fixture Housing Color
- Black
- Finish
- Textured
- Watts
- 9/12/15 W
- Voltage
- 120V to 277V
- Fixture Housing Material
- Aluminum
- Color Temperature
- 30K/40K/50K
- Lumens
- 900/1200/1500 Im
- Item
- Led Wall Light Sconce
- Dimmable
- Yes
- Light Distribution Shape
- Round
Description
The Sunlite LED Bulkhead Outdoor Fixture is a versatile and durable lighting solution designed for both residential and commercial exteriors. This multi-wattage fixture (9W, 12W, or 15W) allows you to choose the perfect brightness level, delivering up to 1500 lumens of light. With its 3-CCT selectable switch, you can also adjust the color temperature between 3000K Warm White, 4000K Cool White, and 5000K Daylight at the time of installation. It features an integrated dusk-to-dawn photocell for automatic operation and supports 0-10V dimming for complete light control. Housed in a rugged black aluminum body with a frosted polycarbonate lens, this ETL Listed fixture is built to withstand wet locations and provides over 50,000 hours of maintenance-free illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.