Chloe CH3P452RA23-GPN 23.5 x 15 in. Lighting Kuno Tiffany Glass Window Panel - Black

  • Mfr # CH3P452RA23-GPN

  • Zoro # G404034240


product price:  $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3P452RA23-GPN
Zoro #
G404034240
UPC #
91037691835
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • KUNO, a festival of birds are featured: blue jay, songbird, woodpecker, cardinal, finch, tanager, king fisher, dove, sparrow and the one in the middle is the blue bird of happiness, said to bring happiness, cheerfulness, prosperity, hearth and home, good health, new births, the renewal of springtime
  • Expertly handcrafted with top quality materials including real stained glass and gem-like cabochons
  • This piece would be a heartfelt gift to anyone
  • A wonderful way to enjoy the morning sun!
Specifications
  • Overall Materials: Glass & copper frame
  • Shade Materials: Copper-foiled Tiffany-glass
  • Specific Uses: Indoor
  • Finish: Black
  • Shade Shape: Oval
  • Glass Thickness (in): 0.12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.