Chloe Lighting CH22071RB11-OD1 11 in. Tall Crichton Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce

  • Mfr # CH22071RB11-OD1

  • Zoro # G403985376


product price:  $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH22071RB11-OD1
Zoro #
G403985376
UPC #
602573220368
Country of Origin
Unknown

Description

CRICHTON, an industrial wall sconce features in the retro style and textured black finish. Set it beside the front door or in the parlor for a pop of factory-chic charm.

Specifications
  • Width: 5.75
  • Height: 11
  • Projection: 6.75
  • Back Plate Width: 4.65
  • Back Plate Height: 4.65
  • Net Weight (lbs): 2.38
  • Light Direction: Downlight
  • Wattage & Bulb Types: (1) 100 Watt max E26 Type A Bulb (included)
  • Power Source: Corded-Electric, Hardwired
  • Electric Wire Length: 6
  • Switch Type: Wall Switch On & Off
  • Shade Shape: Round
  • Shade Materials: Clear glass
  • Finish: Oil Rubbed Bronze
  • Materials: Aluminium, glass and electrical components
  • Specific Uses: Outdoor
  • Size: 11 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.