Chloe Lighting CH2S077RB13-OD1 Matthew Transitional 1 Light Rubbed Bronze Outdoor & Indoor Wall Sconce - 13 in.

  • Mfr # CH2S077RB13-OD1

  • Zoro # G303714502


product price:  $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2S077RB13-OD1
Zoro #
G303714502
UPC #
602573222072
Country of Origin
China

Description

This 1-light outdoor wall sconce features an oil rubbed bronze finish that will complement many transitional decors. The clean lines of the rectangular shaped steel frame adds interest while the clear cylinder glass provides uninterrupted light for your outdoor decor.

Specifications
  • Overall Height: 12.5"
  • Overall Width: 6.25"
  • Projection: 5.5"
  • Back Plate Height: 5.63"
  • Back Plate Width: 5.63"
  • Electric Wire Length: 6"
  • Shade Materials: Clear cylinder glass
  • Finish: Oil Rubbed Bronze
  • Light Direction: Downlight
  • Wattage/Bulb Types: (1) 60 Watt max E12 Type C Bulb
  • Specific Uses: Indoor/Outdoor
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: Steel, glass, electrical components
  • Certification: ETL Listed
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.