Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Chloe Lighting Chloe Lighting CH2S080RB12-OD1 Anthony Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce - 12 in. CH2S080RB12-OD1

Chloe Lighting CH2S080RB12-OD1 Anthony Transitional 1 Light Rubbed Bronze Outdoor Wall Sconce - 12 in. (Discontinued)

  • Mfr # CH2S080RB12-OD1
  • Zoro # G703714676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2S080RB12-OD1
Zoro #
G703714676
UPC #
602573222195
Country of Origin
China

Description

This 1-light outdoor wall sconce features an oil rubbed bronze finish that will complement many transitional decors. The clean lines of the steel frame adds interest while the clear seedy glass panels allow the light to bounce a gives a whole new look for your outdoor decor.

Specifications
  • Overall Height: 11.5"
  • Overall Width: 6"
  • Projection: 7"
  • Back Plate Height: 7.8"
  • Back Plate Width: 4.33"
  • Electric Wire Length: 6"
  • Shade Materials: Clear seedy glass
  • Finish: Oil Rubbed Bronze
  • Light Direction: Downlight
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb
  • Specific Uses: Indoor/Outdoor
  • Switch Type: Wall Switch On/Off
  • Power Source: Hardwired, Wall Outlet Switch
  • Overall Materials: Steel, glass, electrical components
  • Certification: ETL Listed
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.