This item is Discontinued.

Chloe Lighting Chloe Lighting CH2S103RB09-DP1 Brooklynn Transitional 1 Light Rubbed Bronze Ceiling Mini Pendant - 9 in. CH2S103RB09-DP1

Chloe Lighting CH2S103RB09-DP1 Brooklynn Transitional 1 Light Rubbed Bronze Ceiling Mini Pendant - 9 in. (Discontinued)

  • Mfr # CH2S103RB09-DP1
  • Zoro # G104119209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH2S103RB09-DP1
Zoro #
G104119209
UPC #
602573221679
Country of Origin
China

Description

This 1-light pendant features an oil rubbed bronze finish that will complement many transitional decors. The clean lines of the steel frame add interest while the clear blown glass shade provides uninterrupted light to any space.

Specifications
  • Overall Length: 9"
  • Overall Width: 9"
  • Overall Height: 16.5"
  • Ceiling Chain, Stem, Wire Length: 60"
  • Ceiling Mount Canopy: 4.84 x 4.84 x 0.91 in.
  • Max Hanging Distance: 112"
  • Electric Wire Length: 120"
  • Shade Height: 14.96"
  • Shade Width: 8.07"
  • Finish: Oil Rubbed Bronze
  • Glass Thickness: 0.12"
  • Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb (ST58 60w included)
  • Light Direction: Downlight
  • Overall Materials: Steel, glass & electrical components
  • Power Source: Hardwired, Wall Outlet Switch
  • Shade Materials: Clear water glass
  • Specific Uses: Indoor
  • Switch Type: Wall Switch On/Off
  • Certification: UL Listed
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.