Chloe Lighting CH3P061BA10-GPN Polly Tiffany-Glass Window Panel - 10 in.

  • Mfr # CH3P061BA10-GPN

  • Zoro # G203986689


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH3P061BA10-GPN
Zoro #
G203986689
UPC #
602573225288
Country of Origin
China

Description

POLLY, a Tiffany-glass window panel features and elegant bird design, that will add a colorful beauty to any room. Hand crafted from over 55 pieces of art glass and 4 glass beads. Main colors are blue and red. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.

Specifications
  • Overall Height: 7.9"
  • Overall Width: 9.8"
  • Max Hanging Distance: 24"
  • Est. Glass Beads: 4"
  • Est. Glass Cuts: 57"
  • Glass Thickness: 0.12"
  • Glass Type: Tiffany-glass
  • Shade Shape: Novelty
  • Specific Uses: In/Outdoor
  • Overall Materials: Glass, metal & copper
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.