Chloe Lighting CH3P108RV10-CGP Aristella Victorian Tiffany-Glass Window Panel - 10 in.

  • Mfr # CH3P108RV10-CGP

  • Zoro # G203986566


product price:  $54.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH3P108RV10-CGP
Zoro #
G203986566
UPC #
602573226520
Country of Origin
China

Description

ARISTELLA, a Victorian style stained glass window panel features a beautiful old-fashioned design, sure to compliment your home. Handcrafted from over 35 pieces of art glass and 4 glass beads. Main color is rosy-pink. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.

Specifications
  • Overall Height: 9.8"
  • Overall Width: 9.8"
  • Est. Glass Beads: 4"
  • Est. Glass Cuts: 36"
  • Glass Thickness: 0.12"
  • Glass Type: Tiffany-glass
  • Specific Uses: Indoor Setting
  • Overall Materials: Glass, copper
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.