Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HZ618R2ZAIC
Zoro #
G802590577
UPC #
782343836729
Country of Origin
United States
Dimensions
Overall Height
17 1/2 in
Overall Length
6 5/8 in
Overall Width
13 1/4 in
Nominal Size - Fixtures
17 in x 13 in
Description
Class 1 Div 2 Exit/Combo, Integrated LED; Tungsten Lamp Type, Lamp Watts 13 W, Housing Material Fiberglass; Polyester, Lens Material Polycarbonate, Includes (2) 8W Tungsten Lamp, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.