Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Wall Light, LED, Bronze, 500 lm

  • Mfr # PLEMBZ

  • Zoro # G5322009


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Aluminum
Housing Color
Dark Bronze
IP Rating
Not Rated
Standards
ADA Compliant, ETL Listed to UL1598 for wet locations, ETL Listed to UL924 Standard, LM-79 Compliant, LM-80 Compliant, NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLEMBZ
Zoro #
G5322009
UPC #
782343522431
Country of Origin
China

Dimensions

Overall Width
7 1/2 in
Overall Length
3 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
11 1/4 in

Details

Item
Emergency Wall Light,LED,Bronze,500 lm
Lighting Technology
LED
Housing Material
Aluminum
Housing Color
Dark Bronze
IP Rating
Not Rated
Standards
ADA Compliant, ETL Listed to UL1598 for wet locations, ETL Listed to UL924 Standard, LM-79 Compliant, LM-80 Compliant, NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code)
Features
Marine Grade Die Cast Aluminum Housing, UV Stable Polycarbonate Lens and Neoprene Gasket
Battery Chemistry
Nickel Cadmium
Emergency Illumination Time
90 min
Input Voltage
6V AC
Output Voltage
6 V DC
Self Diagnostics
Yes
Minimum Operating Temperature
-4 Degrees F
Lamp Output
500 lm
Series
Patron
Lamp Wattage
3 W
Lamp Color Temperature
4500K
Maximum Operating Temperature
122 Degrees F
Emergency Wattage
3 W
Housing Finish
Powder Coated
Diagnostic Testing Function
Self Test/Self Diagnostics
Battery Voltage
6 V
Number of Bulbs
8
Environmental Rating
Wet Location Rated
Emergency Battery Backup
Yes
Bulb Included
Yes

Description

Emergency Wall Light,LED,Bronze,500 lm, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Output Voltage 6 V DC, Features Marine Grade Die Cast Aluminum Housing, UV Stable Polycarbonate Lens and Neoprene Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.