Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chloride Exit Sign, 3.8W, Red, Black, 8-27/32 in. H 60MLA3RB

Exit Sign, 3.8W, Red, Black, 8-27/32 in. H (Discontinued)

  • Mfr # 60MLA3RB
  • Zoro # G0046956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60MLA3RB
Zoro #
G0046956
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13 7/8 in
Height
8 27/32 in
Depth
2 27/64 in

Details

Item
Exit Sign
Number of Lamp Heads
0
Voltage - Emergency Lighting and Exit Signs
120/277
Green Certification or Other Recognition
NEMA Premium Rated
Housing Color - Emergency Lighting and Exit Signs
Black
Bulb Technology
LED
Mounting
Top and Back
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Letter Color
Red
Emergency Back Up Battery
No
Item - Emergency Lighting and Exit Signs
Exit Sign
Lighting Technology
LED
Fixture Wattage
3.8
Number of Faces
2
Optional Guard
All Exposed Hardware is Both Vandal Resistant and Anti-Corrosion Coated
Operating Temp. Range
-40 Degrees to 113 Degrees F
Standards
UL Listed to Standard 924, UL Listed Damp and Wet Location Listed -40 Degrees F (-40 Degrees C) to 113 Degrees F (45 Degrees C), NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code), BOCA, OSHA and IBC Illumination Standards, NEMA Premium Certified, Meets ADA Specifications for Wall Mounted Lighting Fixtures, LEC 61951-1 Life Testing (Batteries), Certified to the California Energy Commission in Accordance with California Law
Voltage
120/277
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Ligature Resistant
Yes
Housing Color
Black
Warranty
5 yr
Housing Material
Cast Aluminum/Polycarbonate
Includes
(2) Faces, Backplate, and Canopy
Housing Material - Emergency Lighting and Exit Signs
Aluminum/Plastic
Background Color
Black
Lamp Type
LED

Description

Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum/Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.