Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chloride Exit Sign, 4.0W, Green, White, 8-27/32 in. H 60MLA3GW

Exit Sign, 4.0W, Green, White, 8-27/32 in. H (Discontinued)

  • Mfr # 60MLA3GW
  • Zoro # G0046947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60MLA3GW
Zoro #
G0046947
UPC #
-
Country of Origin
Unknown

Dimensions

Width
13 7/8 in
Height
8 27/32 in
Depth
2 27/64 in

Details

Item
Exit Sign
Green Certification or Other Recognition
NEMA Premium Rated
Optional Guard
All Exposed Hardware is Both Vandal Resistant and Anti-Corrosion Coated
Voltage
120/277
Item - Emergency Lighting and Exit Signs
Exit Sign
Number of Faces
2
Lamp Type
LED
Housing Material - Emergency Lighting and Exit Signs
Aluminum/Plastic
Lamp Head Light Source - Emergency Lighting and Exit Signs
No Heads
Background Color
White
Operating Temp. Range
-40 Degrees to 113 Degrees F
Mounting
Top and Back
Directional Indicators - Emergency Lighting and Exit Signs
Universal Field Selectable Chevrons
Standards
UL Listed to Standard 924, UL Listed Damp and Wet Location Listed -40 Degrees F (-40 Degrees C) to 113 Degrees F (45 Degrees C), NFPA 101 (Life Safety Code), NFPA 70 (National Electric Code), BOCA, OSHA and IBC Illumination Standards, NEMA Premium Certified, Meets ADA Specifications for Wall Mounted Lighting Fixtures, LEC 61951-1 Life Testing (Batteries), Certified to the California Energy Commission in Accordance with California Law
Includes
(2) Faces, Backplate, and Canopy
Housing Color - Emergency Lighting and Exit Signs
White
Emergency Back Up Battery
No
Warranty
5 yr
Housing Material
Cast Aluminum/Polycarbonate
Voltage - Emergency Lighting and Exit Signs
120/277
Letter Color
Green
Housing Color
White
Number of Lamp Heads
0
Lighting Technology
LED
Bulb Technology
LED
Fixture Wattage
4.0

Description

Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum/Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.