Wire Guard, Steel
Mfr # WG4
Zoro # G602015850
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Item - Emergency Lighting and Exit Signs
Wire Guard
Height- Emergency Lighting and Exit Signs
17 in
Width - Emergency Lighting and Exit Signs
14 1/2 in
Depth - Emergency Lighting and Exit Signs
5 1/2 in
For Use With
Exit/Emergency
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WG4
Zoro #
G602015850
UPC #
734340115352
Country of Origin
Mexico
Dimensions
Height- Emergency Lighting and Exit Signs
17 in
Width - Emergency Lighting and Exit Signs
14 1/2 in
Depth - Emergency Lighting and Exit Signs
5 1/2 in
Overall Width
12 1/2 in
Overall Depth
5 1/2 in
Overall Height
15 in
Details
Item - Emergency Lighting and Exit Signs
Wire Guard
For Use With
Exit/Emergency
Material
Steel
Item
Wire Guard
Compatible Mfr. Model Number
SPU Series (fully recessed), Patron, SL Series
Description
Wire Guard, Material Steel, Compatible Mfr. Model Number SPU Series (fully recessed), Patron, SL Series, Overall Depth 5 1/2 in, Overall Height 15 in, Overall Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.