This item is Discontinued.

Chore Master Portable Generator, Gasoline, 7000 Rated, 11,620 Surge, Electric Start, 58.3/29.2 A GEN-8000-0GME

Portable Generator, Gasoline, 7000 Rated, 11,620 Surge, Electric Start, 58.3/29.2 A (Discontinued)

  • Mfr # GEN-8000-0GME
  • Zoro # G0473560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GEN-8000-0GME
Zoro #
G0473560
UPC #
-
Country of Origin
Unknown

Dimensions

Generator Height
30 5/8 in
Length
39-1/8"
Width
28-11/16"
Length (Straight Wireway)
39-1/8"

Details

Engine Brand
MiTM
Item
Portable Generator
Fuel Type
Gasoline
Generator Rated Watts
7000
Surge Watts
11,620
Starter Type
Electric
Generator Amps
58.3/29.2
Generator Run Time @ 1/2 Load
10.8 hr
CARB Compliant
Yes
Wheel Kit Included
Yes
Generator Fuel Type
Gasoline
Engine HP
14.0
Generator Engine Brand
MiTM
Run Time Hour Meter
No
Low Oil Shut Down
Yes
Run Time @ Full Load
6.0 hr.
Engine Displacement
420cc
Engine Alternator
Brush
Generator Starter Type
Electric
Generator Outlets
5-20R 120 V AC Duplex GFCI (2), L5-30R 120 V AC Locking Receptacle (1), L14-30R 120/240 V AC Locking Receptacle (1)
Fuel Tank Capacity
6.6 gal
Generator Voltage
120V AC/240V AC
Sound Level dB
74.0
Full Power Switch
No
Generator Mfr. Warranty Details
1 yr Engine, 1 yr Alternator
Includes
Idle Control, Battery
Portable Generator Technology
Conventional
Parallel Configuration Capable
No
Run Time @ 1/2 Load
10.8 hr.
Circuit Breaker
Yes
Standards
CSA
Cylinder Material
Cast Iron
Air Cleaner Type
Foam

Description

Portable Generator, Fuel Type Gasoline, Starter Type Electric, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand MiTM, Fuel Tank Capacity 6.6 gal, Engine Displacement 420cc, Engine Alternator Brush, Full Power Switch No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.