Zoro Homepage

Helical Insert, Free-Running, 5/8"-11 Thrd Sz

  • Mfr # 84229

  • Zoro # G704953579


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/4 in
Thread Size
5/8"-11
Compatible Material
Plastic
Helical Insert Type
Free-Running
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84229
Zoro #
G704953579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4 in
Thread Size
5/8"-11

Details

Item
Helical Insert
Compatible Material
Plastic
Helical Insert Type
Free-Running
System of Measurement
Inch

Description

the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.