
Helical Insert, Free-Running, M10-1.50 Thrd Sz
Mfr # 84465
Zoro # G204953550
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
30 mm
Thread Size
M10-1.50
Compatible Material
Plastic
Helical Insert Type
Free-Running
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84465
Zoro #
G204953550
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 mm
Thread Size
M10-1.50
Details
Item
Helical Insert
Compatible Material
Plastic
Helical Insert Type
Free-Running
System of Measurement
Metric
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.