
Helical Insert Repair Kit, Helical Inserts, 3/8"-16, Plain 18-8 Stainless Steel
Mfr # 82120
Zoro # G904953720
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Helical Inserts
Thread Size
3/8"-16
Insert Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82120
Zoro #
G904953720
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Compatible Material
Metal
Description
the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.