Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert Repair Kit, Helical Inserts, M20-1.50, Plain 18-8 Stainless Steel

  • Mfr # 82179

  • Zoro # G404953633


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
M20-1.50
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82179
Zoro #
G404953633
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M20-1.50

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Metric
System of Measurement
Metric
Compatible Material
Metal

Description

the precision insert system was devised as a simple method of repairing stripped or damaged threats in any metal or valuable part. Inserts are also used in new products, such as die castings or plastics, where excessive stress on threads could cause damage or failure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.