Zoro Homepage

Pipe Cement, Clear, 16 oz.

  • Mfr # RH-MCLV-PT-12

  • Zoro # G0742021


product price: $18.59
/ea

Key Features

Type
Medium Bodied
Size (Oz.)
16 oz
For Use With
PVC Pipe
Standards
ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
For Material Type
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-MCLV-PT-12
Zoro #
G0742021
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 fl oz
For Maximum Pipe Diameter
6 in

Details

Type
Medium Bodied
Color
Clear
For Use With
PVC Pipe
Item
Pipe Cement
Standards
ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
For Material Type
PVC
Container Type
Can
Series
PVC Cement

Description

Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 16 fl oz, Container Type Can, For Maximum Pipe Diameter 6 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.