Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Cement, Clear, 8 oz.

  • Mfr # RH-HCLV-HP-24

  • Zoro # G0742003


product price: $11.99
/ea

Key Features

Type
Heavy Bodied
Size (Oz.)
8 oz
Color
Clear
For Use With
PVC Pipe
Standards
ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-HCLV-HP-24
Zoro #
G0742003
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
Container Size
8 fl oz
For Maximum Pipe Diameter
12 in

Details

Type
Heavy Bodied
Color
Clear
For Use With
PVC Pipe
Item
Pipe Cement
Standards
ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61
For Material Type
PVC
Container Type
Can
Series
PVC Cement

Description

Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 8 fl oz, Container Type Can, For Maximum Pipe Diameter 12 in, Color Clear, Standards ASTM D-2564, NSF/ANSI 14, NSF/ANSI 61

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.