Zoro Homepage

Pipe Cement, Gray, 32 oz.

  • Mfr # RH-BGLV-QT-12

  • Zoro # G0741881


product price: $34.19
/ea

Key Features

Type
Heavy Bodied
Size (Oz.)
32 oz
Color
Gray
For Use With
PVC Pipe
Standards
ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-BGLV-QT-12
Zoro #
G0741881
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 fl oz
For Maximum Pipe Diameter
12 in

Details

Type
Heavy Bodied
Color
Gray
For Use With
PVC Pipe
Item
Pipe Cement
Standards
ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61
Series
PVC Cement
Container Type
Brush-Top Can
For Material Type
PVC

Description

Pipe Cement, For Material Type PVC, Series PVC Cement, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 12 in, Color Gray, Standards ASTM D-2564, CSA B137.3, CSA B181.2, NSF/ANSI 14, NSF/ANSI 61

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.