Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Clear, 8 oz.

  • Mfr # RH-RCLV-HDYPK-HP-20

  • Zoro # G0742170


product price: $15.39
/ea

Key Features

Type
Regular Bodied
Size (Oz.)
8 oz
For Use With
PVC Pipe
Standards
ASTM D-2564, ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-RCLV-HDYPK-HP-20
Zoro #
G0742170
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
Container Size
8 oz

Details

Type
Regular Bodied
Color
Clear
For Use With
PVC Pipe
Item
Cement and Primer
Standards
ASTM D-2564, ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
Container Type
Can
For Use on Adhesive Type
Pipe
Cured Color
Clear; Purple
Product Type
Primer

Description

Cement and Primer, Container Size 8 oz, Container Type Can, Cured Color Clear; Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM D-2564, ASTM F-656, NSF/ANSI 14, NSF/ANSI 61

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.