Zoro Homepage

Primer, Purple, 32 oz.

  • Mfr # RH-PURP-QT-12

  • Zoro # G0742161


product price: $31.79
/ea

Key Features

Type
Regular Bodied
Size (Oz.)
32 oz
Color
Purple
For Use With
CPVC and ABS Pipe, PVC
Standards
ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-PURP-QT-12
Zoro #
G0742161
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 oz

Details

Type
Regular Bodied
Color
Purple
For Use With
CPVC and ABS Pipe, PVC
Item
Primer
Standards
ASTM F-656, NSF/ANSI 14, NSF/ANSI 61
For Use on Adhesive Type
Pipe
Container Type
Can
Cured Color
Purple
Product Type
Primer

Description

Primer, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, NSF/ANSI 14, NSF/ANSI 61

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.