Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cement, Blue, 8 oz.

  • Mfr # RH-RHBV-HP-36

  • Zoro # G3110241


product price: $10.99
/ea

Key Features

Type
Medium Bodied
Size (Oz.)
8 oz
Color
Blue
For Use With
PVC Pipe and Fittings
Standards
ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-RHBV-HP-36
Zoro #
G3110241
UPC #
-
Country of Origin
United States

Dimensions

Size (Oz.)
8 oz
Size
8 oz
For Maximum Pipe Diameter
6 in
Container Size
8 fl oz

Details

Type
Medium Bodied
Color
Blue
For Use With
PVC Pipe and Fittings
Item
Pipe Cement
Standards
ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Series
Red Hot Blue Glue
For Material Type
PVC
Container Type
Brush-Top Can

Description

Pipe Cement, For Material Type PVC, Series Red Hot Blue Glue, Container Size 8 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Color Blue, Standards ASTM D2564, BAAQMD Method 40, NSF/ANSI 14, NSF/ANSI 61, SCAQMD 1168/316A

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.