Vinyl/PVC Adhesive Tube, Clear

  • Mfr # RH-F-C-15-24

  • Zoro # G3110217


product price:  $7.85
/ea

Key Features

Container Type
Tube
Color
Clear
Begins to Harden
30 min
Bonding Range
40 Degrees to 110 Degrees F
Standards
ASTM D-2564
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH-F-C-15-24
Zoro #
G3110217
UPC #
-
Country of Origin
United States

Details

Item
Vinyl/PVC Adhesive
Container Type
Tube
Color
Clear
Begins to Harden
30 min
Bonding Range
40 Degrees to 110 Degrees F
Standards
ASTM D-2564
Substrates
PVC Materials
Temp. Range
40 Degrees to 110 Degrees
VOC Content
Less Than 510g/L
Material
Cyclohexanone, Tetrahydrofuran, Methyl Ethyl Ketone, PVC Resin
Functional Cure
8 to 12 hr
Work Life
Permanent Bond
Characteristics
Bonds PVC Materials
Curing Time
1 hr
Application
High Strength and Superior Adhesion, Long-Term UV Stabilized, Retain and Maintain Clear Color Integrity
Shear Strength
324 psi
Type
Vinyl/PVC Adhesive
Specific Gravity
0.967
Tensile Strength
Not Specified
Viscosity
Extra Heavy Body

Description

Vinyl/PVC Adhesive, Adhesive Color Clear, Container Type Tube, Standards ASTM D-2564, Shear Strength 324 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.