Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tankless Water Heater Flushing Kit, Just Add Vinegar or Your Own Descaler Solution

  • Mfr # CXT1-1102

  • Zoro # G615576713


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
Descaler Powder, 5 gallon bucket with lid, 1/6 HP Pump, 2 Steel hoses, Instructions
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXT1-1102
Zoro #
G615576713
UPC #
840140392302
Country of Origin
United States

Details

Item
Water Heater Descaler
Includes
Descaler Powder, 5 gallon bucket with lid, 1/6 HP Pump, 2 Steel hoses, Instructions
Color
Blue

Description

Maintain and extend the lifespan of your tankless water heater with the Chromex Tankless Water Heater Cleaning Kit. This kit includes everything you need to fully maintain your tankless water-heating system. It comes with step-by-step instructions that are easy to follow, and it connects easily to the tankless isolation valves using the supplied 6-ft. hoses. To ensure a water heater continues to work at an optimum level, it is necessary to descale the appliance. This will mean removing the deposits that can build up from the use of hard water. The kit comes with a 3.5-gal. bucket with lid, 1/6-HP pump, 2 steel hoses, an elevated pump grate, and a maintenance scheduling tag. The hoses easily connect to tankless heater valves and the kit will clean most heaters in 30 minutes or less. Just add 2 gal. to 3 gal. of vinegar or your own descaling solution.


  • Tankless water heater flush kit includes 3.5-gal. bucket with lid, 1/6-HP pump, 2 PVC-coated durable steel hoses, maintenance scheduling tag, and user instructions
  • Helps maintain and extend the lifespan of your tankless water heater
  • just add 2 gal. to 3 gal. of vinegar or your own descaling solution
  • Works with most tankless water heaters such as Rinnai, Bosch, Noritz, Rheem, Takagi, Tempra, Navien, Ecosmart, Stiebel Eltron, Eccotemp, Atmor, trutankless, Marey Power, and others
  • 6-ft. PVC-coated steel hoses easily connect to tankless heater valves
  • PVC provides outer protection, ensuring no rips or leaks
  • hoses are burstproof and leakproof, withstanding high amounts of water pressure to flush out your tank effortlessly
  • Pump is fully submersible, corrosion-resistant, and made of durable, rust-free, reinforced thermoplastic construction
  • Cleans most heaters in 30 minutes or less

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.