This item is Discontinued.

Chronicle Books Paperblanks Hardcover Journal, Saint-Exupery Little Prince Art, Medium/College Rule, 72 10x7 Sheets 9781439798799

This item is Discontinued.

Chronicle Books

Paperblanks Hardcover Journal, Saint-Exupery Little Prince Art, Medium/College Rule, 72 10x7 Sheets (Discontinued)

Mfr # 9781439798799
Zoro # G023333236
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9781439798799
Zoro #
G023333236
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
10 in x 7 in
Width
7.3 in
Sheet Ruling Size
9/32 in
Height
10.2 in

Details

Paper Color
Cream
Number of Sheets
72
Recycled Content
100%
Cover Color
Multicolor
Cover Material
Paperboard
Binding Location
Side
Paper Weight
32 lb
Item
Journal
Binding
Sewn
Format
Medium/College Rule
Cover Design
Saint-Exupery Little Prince Artwork
Number of Sections
1
Number of Pockets
1

Description

Known for their elegantly stunning cover designs, all inspired by some of humanity's greatest cultural achievements, Paperblanks Hardcover Journals are designed to inspire you to find your muse and blaze your own path forward. Stretch out on custom-designed laid paper to detail your thoughts and feelings, your plans and achievements. To minimize distractions and ease your path forward, each journal features lay-flat, smyth-sewn binding.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.