208VAC, 20 Amps, Both Electric Tankless Water Heater

  • Mfr # M20L/208HTR 110F-I

  • Zoro # G7899197


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Watts
4160
Voltage
208VAC
Amps AC
20
Item - Water Heaters
Electric Tankless Water Heater
Commercial / Residential
Both
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20L/208HTR 110F-I
Zoro #
G7899197
UPC #
883232514589
Country of Origin
United States

Dimensions

Width
9 5/8 in
Wire Size
10 AWG
Height
6 1/4 in
Depth
2 3/4 in
Overall Height
6.25 in
Overall Width
9.63 in
Overall Depth
2.75 in
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
4160
Voltage
208VAC
Amps AC
20
Item - Water Heaters
Electric Tankless Water Heater
Commercial / Residential
Both
Max. Flow Rate
0.5 gpm
Phase - Water Heaters
1
Mounting
Horizontal
Elements
Bare Wire Nickel Chrome
Features
Meets All Cal Green Low Flow Requirements
Phase
Single
Temp. Range - Water Heaters
110 Degrees F
Temp. Rise @ 0.5 GPM
57 Degrees F
Water Connection
3/8 in Compression
Voltage - Water Heaters
208
Water Heater Application
Undersink
Residential / Commercial
Both
Pressure Range
25 to 150 psi
Min. Flow Activation
0.35 gpm
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Includes
Compression Fittings, Faucet Flow Control
Water Heater Design
Point-of-Use
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
NEMA Rating
1
Temp. Range
110 Degrees F
Watts - Water Heaters
4,160 W
Amps - Water Heaters
20 A
Operating Voltage
208V AC
Maximum Flow Rate
1.5 gpm
Maximum Water Pressure
80 psi
Hot Outlet Type
Compression
Element Material
Celcon Plastic
Housing Material
Aluminum
Temperature Rise @ Flow
28 Degrees F @ 1 gpm, 36 Degrees F @ 0.80 gpm
Mounting Orientation
Horizontal
Cold Inlet Type
Compression
Cord Conductor Gauge
12 AWG Wire
Minimum Flow Activation
0.35 gpm
Environment
Indoor
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Power Consumption
4,160 W
Adjustable Thermostat
No
Mounting Type
Wall Mounting
Minimum Delivered Temperature
110 Degrees F
Maximum Delivered Temperature
160 Degrees F
Current
20 A
Market
Commercial, Residential
Minimum Water Pressure
25 psi

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 4,160 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.