Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208VAC, 58 Amps, Both Electric Tankless Water Heater

  • Mfr # R-58L/208

  • Zoro # G7899151


product price: $444.59
/ea
Free Shipping & Returns

Key Features

Watts
12,064
Voltage
208VAC
Amps AC
58
Temp. Rise @ 4.0 GPM
21 Degrees F
Watts - Water Heaters
12,064 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-58L/208
Zoro #
G7899151
UPC #
883232465331
Country of Origin
United States

Dimensions

Depth
4 1/4 in
Width
10 1/2 in
Height
9 3/4 in
Wire Size
6 AWG
Overall Height
9.88 in
Overall Width
10.63 in
Overall Depth
4.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
12,064
Voltage
208VAC
Amps AC
58
Temp. Rise @ 4.0 GPM
21 Degrees F
Watts - Water Heaters
12,064 W
Water Heater Design
Point-of-Use
Water Connection
3/4 in MNPT
Elements
Bare Wire Nickel Chrome
Amps - Water Heaters
58 A
Temp. Range
Ambient Plus Temp Rise
Temp. Rise @ 2.5 GPM
33 Degrees F
Phase
Single
Residential / Commercial
Both
Voltage - Water Heaters
208
Mounting
Horizontal
Temp. Rise @ 1.5 GPM
55 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters
33 Degrees F
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Commercial / Residential
Both
Includes
Faucet Flow Control
Features
Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Min. Flow Activation
0.35 gpm
NEMA Rating
1
Phase - Water Heaters
1
Water Heater Application
General Purpose
Pressure Range
25 to 80 psi
Max. Flow Rate
5 gpm
Item - Water Heaters
Electric Tankless Water Heater
Application
Kitchen Sinks, Mop Sinks, Multiple Lavatories, Scrub Sinks, Showers
Minimum Flow Activation
0.34 gpm
Maximum Water Pressure
80 psi
Cold Inlet Type
NPT
Maximum Flow Rate
5 gpm
Environment
Indoor
Hot Outlet Type
NPT
Maximum Delivered Temperature
160 Degrees F
Power Consumption
12,050 W
Market
Commercial, Residential
Mounting Orientation
Horizontal
Cold Inlet Gender
Male
Operating Voltage
208V AC
Element Material
Celcon Plastic
Minimum Delivered Temperature
70 Degrees F
Current
58 A
Adjustable Thermostat
Yes
Hot Outlet Connection Gender
Male
Temperature Rise @ Flow
14 Degrees F @ 3.17 gpm, 17 Degrees F @ 2.64 gpm, 29 Degrees F @ 1.59 gpm
Minimum Water Pressure
25 psi
Electrical Connection Type
Hardwired
Mounting Type
Wall Mounting
Cord Conductor Gauge
6 AWG Wire
Housing Material
Steel

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 5 gpm, Minimum Flow Activation 0.34 gpm, Overall Height 9.88 in, Overall Width 10.63 in, Overall Depth 4.25 in, Power Consumption 12,050 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 70 Degrees F, Adjustable Thermostat Yes, Current 58 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.