277VAC, 20 Amps, Both Electric Tankless Water Heater

  • Mfr # M20L/277HTR 110F-I

  • Zoro # G7899127


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Watts
5540
Voltage
277VAC
Amps AC
20
Mounting
Horizontal
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20L/277HTR 110F-I
Zoro #
G7899127
UPC #
883232515227
Country of Origin
United States

Dimensions

Width
9 5/8 in
Depth
2 3/4 in
Height
6 1/4 in
Wire Size
10 AWG
Overall Width
9.63 in
Overall Height
6.25 in
Overall Depth
2.75 in
Hot Outlet Size
3/8 in
Cold Inlet Size
3/8 in

Details

Item
Electric Tankless Water Heater
Watts
5540
Voltage
277VAC
Amps AC
20
Mounting
Horizontal
NEMA Rating
1
Watts - Water Heaters
5,540 W
Temp. Range
110 Degrees F
Water Connection
3/8 in Compression
Voltage - Water Heaters
277
Standards
ADA Compliant, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Min. Flow Activation
0.35 gpm
Commercial / Residential
Both
Amps - Water Heaters
20 A
Residential / Commercial
Both
Features
Meets All Cal Green Low Flow Requirements
Temp. Range - Water Heaters
110 Degrees F
Pressure Range
25 to 150 psi
Item - Water Heaters
Electric Tankless Water Heater
Water Heater Application
Undersink
Temp. Rise @ 0.5 GPM
76 Degrees F
Max. Flow Rate
0.5 gpm
Includes
Compression Fittings, Faucet Flow Control
Phase
Single
Elements
Bare Wire Nickel Chrome
Water Heater Design
Point-of-Use
Temp. Rise @ 6.0 GPM
Limited to Thermostatic Setting
Phase - Water Heaters
1
Minimum Water Pressure
25 psi
Environment
Indoor
Cold Inlet Type
Compression
Operating Voltage
277V AC
Minimum Delivered Temperature
110 Degrees F
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Mounting Type
Wall Mounting
Element Material
Celcon Plastic
Cord Conductor Gauge
12 AWG Wire
Power Consumption
5,540 W
Temperature Rise @ Flow
38 Degrees F @ 1 gpm, 47 Degrees F @ 0.80 gpm
Maximum Water Pressure
80 psi
Minimum Flow Activation
0.35 gpm
Maximum Flow Rate
1.5 gpm
Housing Material
Aluminum
Maximum Delivered Temperature
160 Degrees F
Adjustable Thermostat
No
Market
Commercial, Residential
Current
20 A
Hot Outlet Type
Compression
Mounting Orientation
Horizontal

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 5,540 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 20 A, Environment Indoor, Market Commercial, Residential

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.