Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8320W Tankless Water Heater 208VAC

  • Mfr # M40EW/208HTR-I

  • Zoro # G0998137


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 V
Standards
ADA Compliant, ANSI Z358.1, IAPMO, UL Listed, UPC
Includes
Compression Fittings, Faucet Flow Controls
Input Connection
3/8 in Compression
Water Output Temp.
84 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M40EW/208HTR-I
Zoro #
G0998137
UPC #
883232505006
Country of Origin
United States

Dimensions

Overall Height
6 1/4 in
Overall Width
10 3/4 in
Overall Depth
2 3/4 in
Wire Size
8 AWG
Depth
2 3/4 in
Height
6 1/4 in
Width
9 5/8 in
Tank Size
Tankless
Outlet Pipe Size
3/8 in
Inlet Pipe Size
3/8 in

Details

Item
Tankless Water Heater
Voltage
208 V
Standards
ADA Compliant, ANSI Z358.1, IAPMO, UL Listed, UPC
Includes
Compression Fittings, Faucet Flow Controls
Input Connection
3/8 in Compression
Water Output Temp.
84 Degrees
For Use With
Emergency Eyewash
Min. Flow Activation
1.5 gpm
Max. Amps
40 A
Wattage
8,320 W
Elements
Celcon Waterways; Nichrome Heating Coils
Phase
Single
Temperature Rise @ 1.5 gpm
38 Degrees F
Material
Celcon Plastic, Nichrome, Stainless Steel
Maximum Water Pressure
150 psi
Current
40 A
Minimum Flow Rate
1.5 gpm
Power Source
Electric
Minimum Water Pressure
45 psi
Features
99% Energy Efficient, Eliminates Scalding, Maintains Consistent Water Temperature with Digital Microprocessor Technology, Unlimited Hot Water
Minimum Flow Activation
0.35 gpm
Number of Outputs
1

Description

Tankless Water Heater, Current 40 A, Depth 2 3/4 in, Height 6 1/4 in, Width 9 5/8 in, Elements Celcon Waterways; Nichrome Heating Coils, Features 99 Percent Energy Efficient, Eliminates Scalding, Maintains Consistent Water Temperature with Digital Microprocessor Technology, Unlimited Hot Water, For Use With Emergency Eyewash, Includes Compression Fittings, Faucet Flow Controls, Inlet Pipe Size 3/8 in, Material Celcon Plastic, Nichrome, Stainless Steel, Maximum Water Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.