Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, 69A, 208V

  • Mfr # ER-120L/208_3P

  • Zoro # G2344148


product price: $1,783.14
/ea
Free Shipping & Returns

Key Features

Voltage
208 VAC
Amps AC
69
Overall Height
15.25 in
Overall Width
17.5 in
Overall Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER-120L/208_3P
Zoro #
G2344148
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15.25 in
Overall Width
17.5 in
Overall Depth
6.25 in
Hot Outlet Size
3/4 in

Details

Item
Electric Tankless Water Heater
Voltage
208 VAC
Amps AC
69
Standards
CE, cETLus Listed, CSA Certified, IAPMO, UL Listed, UPC
Phase
Single
Element Material
Celcon Plastic
Minimum Water Pressure
25 psi
Operating Voltage
208V AC
Environment
Indoor
Temperature Rise @ Flow
38 Degrees F @ 4.5 gpm, 49 Degrees F @ 3.5 gpm, 68 Degrees F @ 2.5 gpm
Maximum Flow Rate
4.5 gpm
Housing Material
Steel
Minimum Flow Activation
0.35 gpm
Maximum Water Pressure
80 psi
Hot Outlet Connection Gender
Female
Current
120 A
Power Consumption
25,000 W
Cord Conductor Gauge
8 AWG Wire
Hot Outlet Type
NPT
Electrical Connection Type
Hardwired
Application
Mop Sinks, Showers, Whole Home

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Maximum Flow Rate 4.5 gpm, Minimum Flow Activation 0.35 gpm, Overall Height 15.25 in, Overall Width 17.5 in, Overall Depth 6.25 in, Power Consumption 25,000 W, Current 120 A, Environment Indoor, Application Mop Sinks, Showers, Whole Home, Cord Conductor Gauge 8 AWG Wire, Electrical Connection Type Hardwired, Element Material Celcon Plastic, Hot Outlet Connection Gender Female, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.