Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-12L/277 110F

  • Zoro # G3814515


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
277
Watts - Water Heaters
3320
Amps - Water Heaters
12
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-12L/277 110F
Zoro #
G3814515
UPC #
883232517474
Country of Origin
United States

Dimensions

Overall Height
6.25 in
Depth
2-3/4"
Height
6-1/4"
Wire Size
14 AWG
Width
9-5/8"
Overall Width
9.63 in
Overall Depth
2.75 in
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
277
Watts - Water Heaters
3320
Amps - Water Heaters
12
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Elements
Bare Wire Nickel Chrome
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Water Connection
3/8" Compression
Phase
Single
Mounting
Vertical
Max. Flow Rate
1 gpm
Item - Water Heaters
Electric Tankless Water Heater
Default Temperature
110 Degrees F
Pressure Range
25 to 150 psi
NEMA Rating
1
Includes
Compression Fittings, Faucet Flow Controls
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Temp. Rise @ 0.5 GPM
45 Degrees F
Adjustable Thermostat
No
Housing Material
Aluminum
Element Material
Celcon Plastic
Mounting Type
Wall Mounting
Operating Voltage
277V AC
Temperature Rise @ Flow
23 Degrees F @ 1 gpm, 45 Degrees F @ 0.50 gpm, 65 Degrees F @ 0.35 gpm
Environment
Indoor
Current
12 A
Cold Inlet Type
Compression
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Energy Factor
0.99
Mounting Orientation
Vertical
Minimum Water Pressure
25 psi
Minimum Delivered Temperature
110 Degrees F
Cord Conductor Gauge
14 AWG Wire
Maximum Delivered Temperature
160 Degrees F
Market
Commercial, Residential
Maximum Water Pressure
80 psi
Power Consumption
3,320 W
Hot Outlet Type
Compression
Minimum Flow Activation
0.2 gpm
Maximum Flow Rate
1 gpm

Description

Electric Tankless Water Heater, Operating Voltage 277V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 3,320 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 12 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.