Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-15L/240 110F

  • Zoro # G3814420


product price: $316.18
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
3600
Amps - Water Heaters
15
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-15L/240 110F
Zoro #
G3814420
UPC #
883232517504
Country of Origin
United States

Dimensions

Depth
2-3/4"
Overall Width
9.63 in
Height
6-1/4"
Width
9-5/8"
Overall Height
6.25 in
Wire Size
14 AWG
Overall Depth
2.75 in
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
240
Watts - Water Heaters
3600
Amps - Water Heaters
15
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Includes
Compression Fittings, Faucet Flow Controls
NEMA Rating
1
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Elements
Bare Wire Nickel Chrome
Water Connection
3/8" Compression
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Pressure Range
25 to 150 psi
Item - Water Heaters
Electric Tankless Water Heater
Phase
Single
Max. Flow Rate
1 gpm
Temp. Rise @ 0.5 GPM
49 Degrees F
Mounting
Vertical
Default Temperature
110 Degrees F
Current
15 A
Power Consumption
3,600 W
Element Material
Celcon Plastic
Energy Factor
0.99
Maximum Flow Rate
1 gpm
Minimum Delivered Temperature
110 Degrees F
Hot Outlet Type
Compression
Cord Conductor Gauge
14 AWG Wire
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Housing Material
Aluminum
Minimum Water Pressure
25 psi
Mounting Type
Wall Mounting
Operating Voltage
240V AC
Environment
Indoor
Market
Commercial, Residential
Minimum Flow Activation
0.2 gpm
Cold Inlet Type
Compression
Mounting Orientation
Vertical
Maximum Delivered Temperature
160 Degrees F
Adjustable Thermostat
No
Temperature Rise @ Flow
25 Degrees F @ 1 gpm, 49 Degrees F @ 0.50 gpm, 70 Degrees F @ 0.35 gpm
Maximum Water Pressure
80 psi

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 3,600 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 15 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.