Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Tankless Water Heater, Undersink, Single Phase

  • Mfr # CM-30L/120 110F

  • Zoro # G3814603


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
3600
Amps - Water Heaters
30
Phase - Water Heaters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-30L/120 110F
Zoro #
G3814603
UPC #
883232517559
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Width
9-5/8"
Overall Width
9.63 in
Overall Depth
2.75 in
Height
6-1/4"
Overall Height
6.25 in
Depth
2-3/4"
Cold Inlet Size
3/8 in
Hot Outlet Size
3/8 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
120
Watts - Water Heaters
3600
Amps - Water Heaters
30
Phase - Water Heaters
1
Temp. Range - Water Heaters
110 Degrees F
Min. Flow Activation
0.20 gpm
Water Heater Application
Undersink
Commercial / Residential
Both
Item
Electric Tankless Water Heater
NEMA Rating
1
Default Temperature
110 Degrees F
Elements
Bare Wire Nickel Chrome
Temp. Rise @ 1.5 GPM
16 Degrees F
Max. Flow Rate
2 gpm
Includes
Compression Fittings, Faucet Flow Controls
Features
Energy Efficient, Vandal Resistant Housing, Preset Temperature
Mounting
Vertical
Water Connection
3/8" Compression
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Pressure Range
25 to 150 psi
Item - Water Heaters
Electric Tankless Water Heater
Phase
Single
Standards
UL, HUD, IAPMO, UPC, ADA, ETL, CSA
Energy Factor
0.99
Cold Inlet Type
Compression
Minimum Delivered Temperature
110 Degrees F
Maximum Flow Rate
2 gpm
Operating Voltage
120V AC
Temperature Rise @ Flow
16 Degrees F @ 1.50 gpm, 25 Degrees F @ 1 gpm, 49 Degrees F @ 0.50 gpm, 70 Degrees F @ 0.35 gpm
Maximum Water Pressure
80 psi
Current
30 A
Minimum Flow Activation
0.2 gpm
Cord Conductor Gauge
10 AWG Wire
Minimum Water Pressure
25 psi
Housing Material
Aluminum
Application
Bar Sinks, Metering Sinks, Sensor Hand Washing Faucet, Utility Sinks
Environment
Indoor
Mounting Orientation
Horizontal
Hot Outlet Type
Compression
Mounting Type
Wall Mounting
Element Material
Celcon Plastic
Power Consumption
3,600 W
Adjustable Thermostat
No
Maximum Delivered Temperature
160 Degrees F
Market
Commercial, Residential

Description

Electric Tankless Water Heater, Operating Voltage 120V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 2 gpm, Minimum Flow Activation 0.2 gpm, Overall Height 6.25 in, Overall Width 9.63 in, Overall Depth 2.75 in, Power Consumption 3,600 W, Maximum Delivered Temperature 160 Degrees F, Minimum Delivered Temperature 110 Degrees F, Adjustable Thermostat No, Current 30 A, Environment Indoor, Market Commercial, Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.