Shop CHRONOMITE
See all product information
Create Account
Instant-Flow SR-Standard Flow 0.65GPM Point of Use Electric Tankless Water Heater, 30 Amp, 240V, 7200W
- Mfr # SR-30/240 HTR-I
- Zoro # G316035694
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Voltage - Water Heaters
240V
Water Heater Application
water
Height
9.625 in
Width
6.25 in
Depth
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR-30/240 HTR-I
- Zoro #
- G316035694
- UPC #
- 883232513520
- Country of Origin
- Mexico
- Voltage - Water Heaters
- 240V
- Water Heater Application
- water
- Features
- Point of Use
Dimensions
- Height
- 9.625 in
- Width
- 6.25 in
- Depth
- 2.75 in
Description
The Instant-Flow SR-30/240 HTR-I model is a great basic instant water heater for a wide variety of uses. It features a small size, low installation cost and delivers unlimited hot water. It also meets the ADA requirements and is 99% Energy Efficient. This instant water heater is perfect for lavatories, sinks, showers and other special applications.
- Under the counter, point of use applications
- Compact design, easy installation, unlimited hot water
- Environmentally friendly, saves water and energy - 99% energy efficient
- Vandal resistant rugged cast aluminum housing, element assembly is fabricated from Celcon plastic, heating coils are chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.