Badge Holder, Blue, PK10
Mfr # 11090101
Zoro # G4211462
product price: $69.90
/pk 10, $6.99/eaKey Features
Color
Blue
Legend
No Legend
Overall Depth
1/2 in
Badge Orientation
Horizontal, Vertical
Lanyard Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11090101
Zoro #
G4211462
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1/2 in
Lanyard Strap Width
1/2 in
Overall Width
1/2 in
Overall Height
30 in
Lanyard Strap Length
30 in
Details
Item
Badge Holder
Color
Blue
Legend
No Legend
Badge Orientation
Horizontal, Vertical
Lanyard Material
Acrylic
Background Color
Blue
Product Type
Badge Holder
Retractability
Non-Retractable
Description
Badge Holder, Color Blue, Legend No Legend, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.