
Gator Clip, PK10
Mfr # RHOOK4
Zoro # G4108797
product price: $4.90
/pk 10, $0.49/eaKey Features
For Use With
Breakaway Badge Holders
Legend
No Legend
Overall Height
2 in
Overall Width
1/2 in
Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHOOK4
Zoro #
G4108797
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Width
1/2 in
Overall Depth
1/4 in
Details
Item
Badge Holder
For Use With
Breakaway Badge Holders
Legend
No Legend
Background Color
Black
Badge Orientation
Horizontal, Vertical
Retractability
Non-Retractable
Badge Attachment
Clip
Product Type
Badge Holder
Description
Badge Holder, Legend No Legend, For Use With Breakaway Badge Holders, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.