Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visor Clip, Black, Aluminum

  • Mfr # 30054100

  • Zoro # G3939749


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Black
Material
Aluminum
Dimensions
2-3/4 in L x 1-1/4 in W
X-Ray Dectectable
No
For Use With
Safety and Prescription Eyewear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30054100
Zoro #
G3939749
UPC #
093039817893
Country of Origin
China

Dimensions

Dimensions
2-3/4 in L x 1-1/4 in W

Details

Item
Visor Clip
Color
Black
Material
Aluminum
X-Ray Dectectable
No
For Use With
Safety and Prescription Eyewear
X-Ray Detectable
No
Features
2-3/4 in L x 1-1/4 in W
Compatible with Product Type
Eyewear

Description

Visor Clip, Color Black, Compatible with Product Type Eyewear, Features 2-3/4 in L x 1-1/4 in W, Material Aluminum, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.