ArmHammer, BAKING SODA AIR FRESHENER, LIGHT FRESH SCENT, 7OZ AEROSOL

  • Mfr # 3320094170

  • Zoro # G310827349


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Fragrance
Light Fresh
Color
Blue
Cleaner Container Size
7 fl oz
Application
Office
Features
Odor Neutralizer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3320094170
Zoro #
G310827349
UPC #
033200941705
Country of Origin
United States

Dimensions

Cleaner Container Size
7 fl oz

Details

Fragrance
Light Fresh
Color
Blue
Application
Office
Features
Odor Neutralizer
Item
Air Freshener

Description

Instantly deodorizes with a light scent in an easy-to-use aerosol. Absorbs odors with the power of Arm & Hammer Baking Soda. Scent: Light Fresh; Physical Form: Liquid; Application: Odor Control; Capacity Volume: 7 oz.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.