
ArmHammer, TRASH CAN & DUMPSTER DEODORIZER, SPRINKLE TOP, ORIGINAL, 42.6 OZ POWDER
Mfr # 3320084116
Zoro # G710827345
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Fragrance
Original
Color
White
Cleaner Form
Powder
Cleaner Container Size
42.60 oz
Cleaner Chemical Product Grouping
Baking Soda
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3320084116
Zoro #
G710827345
UPC #
33200841166
Country of Origin
United States
Dimensions
Cleaner Container Size
42.60 oz
Details
Fragrance
Original
Color
White
Cleaner Form
Powder
Cleaner Chemical Product Grouping
Baking Soda
Features
Odor Neutralizer
Item
Surface Deodorizer
For Use On
Odor Remover
Application
Garbage
Description
Combines baking soda with an odor-fighting fragrance to quickly destroy tough odors on contact. Sprinkle directly on garbage each time more is added. Ideal for use in trash cans, dumpsters, drains/grease traps and diaper pails. Scent: Original; Physical Form: Powder; Application: Odor Control; Capacity Weight: 42.6 oz.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.