Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispensing Valve, 5 gal Capac., 4 1/10" L

  • Mfr # 33200-97667

  • Zoro # G315563501


product price: $17.15
/ea

Key Features

Capacity
5 gal
Height
4 1/8 in
Width
3 3/8 in
Holds
(1) 5 Gallon Jug
Compatible Mfg. Model Number
807KL8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33200-97667
Zoro #
G315563501
UPC #
10033200976674
Country of Origin
United States

Dimensions

Height
4 1/8 in
Width
3 3/8 in
Length
4 1/10 in

Details

Item
Dispensing Valve
Capacity
5 gal
Holds
(1) 5 Gallon Jug
Compatible Mfg. Model Number
807KL8

Description

Dispensing Valve, Compatible Mfg. Model Number 807KL8, Capacity 5 gal, Height 4 1/8 in, Length 4 1/8 in, Width 3 3/8 in, Holds (1) 5 gal Jug, Compatible Grainger Part Number 807KL8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.